Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Lapp

Control cable Lapp ÖLFLEX 190 CY 12G1.0 18/7C (12x1.0/18 AWG) - 601812CY

No Minimum Order Quantity2 year warranty Money back guaranty Free Shipping over $50No cutting cost
Item number: 400541
UPC / EAN: 4044773248586
  • Control cable
  • Highly oil-coolant-and solvent-resistant thermoplastic polymer jacket
  • For control and power applications in an industrial environment
  • Designed for use in all electrical equipment under dry/damp and wet conditions
  • UL TC approved so it can be routed in tray
  • Shielded for EMI and RFI protection
  • Meets NFPA 79 machinery wiring standard
  • Conductor size and quantity: 12x1.0mm² (18 AWG)
  • Packaging unit: Sold by the foot
Log in and write a review
$4.70
Base price: 1 feet = $4.70
plus sales tax plus shipping
Shipping today
Corresponding accessories
Grounding clip CONTA-CLIP SAB 20/F - 1573.0
Grounding clip, Steel, DIN rail mounting, Cable diameter: 10-20 mm
Item number: 403070
-15 % MSRP: $12.44
$10.55
plus sales tax plus shipping
in stock
Shipping today
Corresponding accessory groups
Wire stripper Weidmüller STRIPAX - 9005000000
Wire stripper, Automatic adjustment, Cable type: Stranded and solid conductors with PVC insulation, Max. stripping length: 25 mm (1 inch), Conductor cross-sectional area: 0.08-10 mm²(28-8 AWG), Length: 190 mm
Item number: 102862
-15 % MSRP: $100.92
$85.78
plus sales tax plus shipping
in stock
Shipping today
Wire stripper Weidmüller STRIPAX 16 - 9005610000
Wire stripper, Automatic adjustment, Cable type: Stranded and solid conductors with PVC insulation, Max. stripping length: 25 mm(1 inch), Conductor cross-sectional area: 6-16 mm² (10-6 AWG), Length 190
Item number: 402647
-15 % MSRP: $190.50
$161.93
plus sales tax plus shipping
in stock
Shipping today
Wire stripper Weidmüller STRIPAX ULTIMATE - 1468880000
Wire stripper, For flexible and solid conductor cables with halogen free insulation, cutting range 0.25-6 mm²(24-10 AWG)
Item number: 400843
-15 % MSRP: $113.40
$96.39
plus sales tax plus shipping
in stock
Shipping today
Wire strippers KNIPEX Tools 12 12 06
Wire strippers, Length: 7 1/2 in. (195 mm), Stripping capacity: 10-26 AWG, Automatic, Material: Steel, Comfort grip handle
Item number: 404300
-23 % MSRP: $260.10
$199.00
plus sales tax plus shipping
in stock
Shipping today
Wire strippers KNIPEX Tools 12 40 200
Wire strippers, Length: 8 in. (200 mm), Stripping capacity: 7-32 AWG, Self adjusting to conductor size, Adjustable stripping length, Material: Fiberglass, Blade: Steel
Item number: 404301
-20 % MSRP: $135.18
$108.00
plus sales tax plus shipping
in stock
Shipping today
Wire strippers KNIPEX Tools 12 62 180
Wire strippers, Length: 7 1/4 in. (180 mm), Stripping capacity: 10-24 AWG, Self adjusting to conductor size, Adjustable stripping length, Material: Fiberglass, Blade: Steel
Item number: 404302
-26 % MSRP: $73.32
$54.00
plus sales tax plus shipping
in stock
Shipping today
Wire strippers close
Cable stripper Weidmüller AM 16 - 9204190000
Cable stripper, For PVC round cables, Cable diameter: 6-17 mm, Cutting depth: Adjustable up to 2.5 mm
Item number: 402629
-15 % MSRP: $81.00
$68.85
plus sales tax plus shipping
in stock
Shipping today
Cable stripper Weidmüller AM 25 - 9001540000
Cable stripper, For PVC round cables, Cable diameter: 6-25 mm, Cutting depth: Adjustable up to 4.5 mm
Item number: 400835
-15 % MSRP: $47.64
$40.49
plus sales tax plus shipping
in stock
Shipping today
Weidmuller cable strippers close

Technical details
General data

Power and Control
12
Yes
Sold by the foot

Electrical data

600 V
2000 V

Mechanical data

1 mm²
18 AWG
Gray
14.9 mm
6 x Cable Ø
PVC

Ambient conditions

-40-90 °C
-5-90 °C

Further information

UL, RU, FP 2015, CSA, CE, RoHS

Classification

8544493080

Product description
Control cable Lapp ÖLFLEX 190 CY 12G1.0 18/7C (12x1.0/18 AWG) - 601812CY
ÖLFLEX® 190 CY 12G1.0 18/12C is a multi-conductor cable, with a highly oil-coolant and solvent-resistant thermoplastic polymer jacket, for control and power applications in an industrial environment. It is designed for use in all electrical equipment under dry/damp and wet conditions. Conductor size and quantity: 12x1.0mm² (18 AWG). Specially formulated grey PVC jacket and specially formulated PVC/Nylon insulation, with PVC inner jacket/tinned copper braid (85% coverage) shielding. It is UL TC approved so it can be routed in tray and shielded for EMI and RFI protection.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews