Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (120 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (60 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (22 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (38 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (35 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (3 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
Lapp
  • Control cable
  • Highly oil-coolant-and solvent-resistant thermoplastic polymer jacket
  • For control and power applications in an industrial environment
  • Designed for use in all electrical equipment under dry/damp and wet conditions
  • UL TC approved so it can be routed in tray
  • Meets NFPA 79 machinery wiring standard
  • Conductor size and quantity: 7x1.5mm² (16 AWG)
  • Packaging unit: Sold by the foot

     

    ***Custom length orders are non-cancellable and non-returnable.***
Log in and write a review

Control cable Lapp ÖLFLEX 190 7G1.5 16/7C (7x1.5/16 AWG) - 601607

Item number: 400532
UPC / EAN: 4044773855678
Corresponding accessories
Technical details
General data

Power and Control
7
No
Sold by the foot

Electrical data

600 V
2000 V

Mechanical data

1.5 mm²
16 AWG
Gray
10.3 mm
4 x Cable Ø
PVC

Ambient conditions

-40-90 °C
-5-90 °C

Further information

UL, RU, FP 2015, CSA, CE, RoHS

Classification

8544493080

Product description
Control cable Lapp ÖLFLEX 190 7G1.5 16/7C (7x1.5/16 AWG) - 601607
ÖLFLEX® 190 7G1.5 16/7C is a multi-conductor cable, with a highly oil-coolant-and solvent-resistant thermoplastic polymer jacket for control and power applications in an industrial environment. It is designed for use in all electrical equipment under dry/damp and wet conditions. Conductor size and quantity: 7x1.5 mm² (16 AWG). Specially formulated grey PVC jacket and specially formulated PVC/Nylon insulation. It is UL TC approved so it can be routed in tray.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0