Your shopping basket is currently empty
Automation24 uses cookies in order to guarantee the best possible service. If you continue browsing this site, you agree to the use of cookies.
Same-day shipping on orders placed by 5:30 pm EST
FREE technical support & customer service | Mon - Fri: 8 am - 6 pm EST
New bill of materials
Cable type Power and Control Conductor quantity 5 Shielded No Packaging unit Sold by the foot
Voltage rating 600 V Test voltage 2000 V
Conductor size (mm²) 1 mm² Conductor size (AWG) 18 AWG Jacket color Gray Outside diameter jacket 8.6 mm Minimum bending radius (fixed installation) 4 x Cable Ø Jacket material PVC
Temperature range (fixed installation) -40-90 °C Temperature range (moved) -5-90 °C
Approval UL, RU, FP 2015, CSA, CE, RoHS
Customs tariff number 8544493080