Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Lapp
  • Control cable
  • Highly oil-coolant-and solvent-resistant thermoplastic polymer jacket
  • For control and power applications in an industrial environment
  • Designed for use in all electrical equipment under dry/damp and wet conditions
  • UL TC approved so it can be routed in tray
  • Meets NFPA 79 machinery wiring standard
  • Conductor size and quantity: 18x1.5mm² (16 AWG)
  • Packaging unit: Sold by the foot

     

    ***Custom length orders are non-cancellable and non-returnable.***
Log in and write a review

Control cable Lapp ÖLFLEX 190 18G1.5 16/18C (18x1.5/16 AWG) - 601618

No Minimum Order Quantity2 year warranty Money back guaranty No cutting cost
Item number: 400534
UPC / EAN: 4044773248722
$8.22
Base price: 1 feet = $8.22
plus sales tax plus shipping
Shipping today
Corresponding accessory groups
Wire stripper Weidmüller STRIPAX - 9005000000
Wire stripper, Automatic adjustment, Cable type: Stranded and solid conductors with PVC insulation, Max. stripping length: 25 mm (1 inch), Conductor cross-sectional area: 0.08-10 mm²(28-8 AWG), Length: 190 mm
Item number: 102862
-5 % MSRP: $96.24
$91.43
plus sales tax plus shipping
in stock
Shipping today
Wire stripper Weidmüller STRIPAX 16 - 9005610000
Wire stripper, Automatic adjustment, Cable type: Stranded and solid conductors with PVC insulation, Max. stripping length: 25 mm(1 inch), Conductor cross-sectional area: 6-16 mm² (10-6 AWG), Length 190
Item number: 402647
-5 % MSRP: $173.41
$164.74
plus sales tax plus shipping
in stock
Shipping today
Wire stripper Weidmüller STRIPAX ULTIMATE - 1468880000
Wire stripper, For flexible and solid conductor cables with halogen free insulation, cutting range 0.25-6 mm²(24-10 AWG)
Item number: 400843
-5 % MSRP: $115.06
$109.31
plus sales tax plus shipping
in stock
Shipping today
Wire strippers KNIPEX Tools 12 12 06
Wire strippers, Length: 7 1/2 in. (195 mm), Stripping capacity: 10-26 AWG, Automatic, Material: Steel, Comfort grip handle
Item number: 404300
-25 % MSRP: $284.82
$213.62
plus sales tax plus shipping
in stock
Shipping today
Wire strippers KNIPEX Tools 12 40 200
Wire strippers, Length: 8 in. (200 mm), Stripping capacity: 7-32 AWG, Self adjusting to conductor size, Adjustable stripping length, Material: Fiberglass, Blade: Steel
Item number: 404301
-25 % MSRP: $148.02
$111.02
plus sales tax plus shipping
in stock
Shipping today
Wire strippers KNIPEX Tools 12 62 180
Wire strippers, Length: 7 1/4 in. (180 mm), Stripping capacity: 10-24 AWG, Self adjusting to conductor size, Adjustable stripping length, Material: Fiberglass, Blade: Steel
Item number: 404302
-25 % MSRP: $80.30
$60.23
plus sales tax plus shipping
in stock
Shipping today
Wire strippers close
Cable stripper Weidmüller AM 16 - 9204190000
Cable stripper, For PVC round cables, Cable diameter: 6-17 mm, Cutting depth: Adjustable up to 2.5 mm
Item number: 402629
-5 % MSRP: $81.70
$77.62
plus sales tax plus shipping
in stock
Shipping today
Cable stripper Weidmüller AM 25 - 9001540000
Cable stripper, For PVC round cables, Cable diameter: 6-25 mm, Cutting depth: Adjustable up to 4.5 mm
Item number: 400835
-5 % MSRP: $46.87
$44.53
plus sales tax plus shipping
in stock
Shipping today
Weidmuller cable strippers close

Technical details
General data

Power and Control
18
No
Sold by the foot

Electrical data

600 V
2000 V

Mechanical data

1.5 mm²
16 AWG
Gray
16.4 mm
4 x Cable Ø
PVC

Ambient conditions

-40-90 °C
-5-90 °C

Further information

UL, RU, FP 2015, CSA, CE, RoHS

Classification

8544493080

Product description
Control cable Lapp ÖLFLEX 190 18G1.5 16/18C (18x1.5/16 AWG) - 601618
ÖLFLEX® 190 18G1.5 16/18C is a multi-conductor cable, with a highly oil-coolant-and solvent-resistant thermoplastic polymer jacket for control and power applications in an industrial environment. It is designed for use in all electrical equipment under dry/damp and wet conditions. Conductor size and quantity: 18x1.5mm² (16 AWG). Specially formulated grey PVC jacket and specially formulated PVC/Nylon insulation. It is UL TC approved so it can be routed in tray.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews