Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (120 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (60 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (26 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (38 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (37 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (3 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
ifm efector
  • Diffuse contrast sensor
  • Light-on/dark-on programmable
  • DC PNP/NPN
  • Sensing range: 18-22 mm
  • Protection rating: IP67
  • Switching frequency: 10 kHz
  • M12 connector (rotatable)
Log in and write a review

Contrast sensor ifm efector O5K500 - O5K-FAKG/US100

Item number: 103433
UPC / EAN: 4021179239943
Corresponding accessories
Technical details
General data

Contrast scanning device
0.022 m
Rectangular
18-22 mm
Red light; Green light; Blue light
624 nm
max. 1.5 x 5 mm
Push buttons
LED

Electrical data

10 V
36 V
DC
PNP/NPN
Light-on/dark-on
200 mA
10000
Yes
Yes

Mechanical data

18 x 56 mm
47 mm
M12 connector
PA
PMMA

Ambient conditions

-25 °C
60 °C
IP67
Factory automation

Further information

CE, cULus
No

Classification

27270904
27270904
27270904
27270904
EC002719
8541408000

Product description
Contrast sensor ifm efector O5K500 - O5K-FAKG/US100
The O5K500 - O5K-FPKG/US contrast sensor from ifm electronic can reliably detect print marks and particularly flat objects, thereby selecting the optimum color of the transmitted light. Thanks to its high switching frequency of 10 kHz, the contrast sensor O5K500 - O5K-FPKG/US can also be used for fast processes. The ingenious mounting accessories as well as the 270° rotatable M12 connector enable easy adaptation in the application.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0