Your shopping basket is currently empty
Automation24 uses cookies in order to guarantee the best possible service. If you continue browsing this site, you agree to the use of cookies.
Same-day shipping on orders placed by 5:30 pm EST
FREE technical support & customer service | Mon - Fri: 8 am - 6 pm EST
New bill of materials
Design Contactor Auxiliary contacts 4 x NO Contacts 4 x NO Size S00
Operating current 10 A Control supply voltage 24 V DC Impulse voltage resistance 6 kV
Width 45 mm Height 57.5 mm Depth 73 mm Mechanical operating time (typical) 30,000,000 Electrical connection Screw terminals
Operating temperature min. -25 °C Operating temperature max. 60 °C Protection rating IP20
Approval CCC, CSA, EAC, UL , CE