Your shopping basket is currently empty
Automation24 uses cookies in order to guarantee the best possible service. If you continue browsing this site, you agree to the use of cookies.
Same-day shipping on orders placed by 5:30 pm EST
FREE technical support & customer service | Mon - Fri: 8 am - 6 pm EST
New bill of materials
Design Contactor Contacts 2 x NO+2 x NC Size S00
Operating current 10 A Control supply voltage 120 V AC 60 HZ Impulse voltage resistance 6 kV
Width 45 mm Height 57.5 mm Depth 73 mm Electrical connection Screw terminals
Operating temperature min. -25 °C Operating temperature max. 60 °C Protection rating IP20
Approval CCC, CSA, EAC, UL , CE
Customs tariff number 85364900