Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Siemens

Contact module Siemens SIRIUS ACT 3SU14001AA101FA0

2 year warranty Money back guaranty Free Shipping over $50
Item number: 400701
UPC / EAN: 804766335167
  • Contact module
  • 1 NO+1NC contact
  • Screw terminals
  • Front mounting
  • For 22mm SIRIUS ACT 3SU switches
Log in and write a review
MSRP: $33.66
$24.95
plus sales tax plus shipping
currently out of stock
Standard lead time 5 days
Order now or activate the availability alert or request a date of delivery toll free at 800-250-6772.
Availability alert
ul csa ce

Technical details
General data

Contact element
Black
Front mounting
No

Electrical data

1 x NO+1 x NC
5-500 V AC/DC
10 A

Mechanical data

Screw terminals

Ambient conditions

-25 °C
70 °C
IP20

Further information

CCC, CSA, EAC, UL , CE
8536508000

Product description
Contact module Siemens SIRIUS ACT 3SU14001AA101FA0
Siemens SIRIUS ACT 3SU14001AA101FA0 contact module provides 1 normally open+1 normally closed contact element, with screw terminals. Front mounting for 22mm SIRIUS ACT switches. Used in conjunction with the 3SU1 series of switches.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews