Your shopping basket is currently empty
Automation24 uses cookies in order to guarantee the best possible service. If you continue browsing this site, you agree to the use of cookies.
Same-day shipping on orders placed by 5:30 pm EST
FREE technical support & customer service | Mon - Fri: 8 am - 6 pm EST
New bill of materials
Design Contact element Color Black Mounting Front mounting Complete unit No
Contacts 1 x NC Rated operating voltage 5-500 V AC/DC Rated operational current 10 A
Connection technology Screw terminals
Ambient temperature min. -25 °C Ambient temperature max. 70 °C Protection rating IP20
Approval CCC, CSA, EAC, UL , CE Customs tariff number 8536508000