Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Siemens

Contact module Siemens SIRIUS ACT 3SU14001AA101BA0

2 year warranty Money back guaranty Free Shipping over $50
Item number: 400703
UPC / EAN: 804766073267
  • Contact module
  • 1 NO contact
  • Screw terminals
  • Front mounting
  • For 22mm SIRIUS ACT 3SU switches
Log in and write a review
MSRP: $17.50
$17.01
plus sales tax plus shipping
Shipping today
ul csa ce

Technical details
General data

Contact element
1
Black
Front mounting
No

Electrical data

1 x NO
5-500 V AC/DC
10 A

Mechanical data

Screw terminals

Ambient conditions

-25 °C
70 °C
IP20

Further information

CCC, CSA, EAC, UL , CE
8536508000

Product description
Contact module Siemens SIRIUS ACT 3SU14001AA101BA0
Siemens SIRIUS ACT 3SU14001AA101BA0 contact module provides 1 normally open contact element, and secure screw terminals. Front mounting for 22mm SIRIUS ACT switches. Used in conjunction with the 3SU1 series of switches.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews