Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Siemens

Contact holder Siemens SIRIUS ACT 3SU15001AA101CA0

2 year warranty Money back guaranty Free Shipping over $50
Item number: 400693
UPC / EAN: 804766074752
  • Contact holder for 3 modules
  • Plastic
  • 1 Normally closed contact
  • Screw terminals
  • For 22mm switches
Log in and write a review
MSRP: $23.49
$19.43
plus sales tax plus shipping
Shipping the next business day
ul csa ce

Technical details
General data

Contact holder
3
Front mounting
No
Plastic

Electrical data

1 x NC
5-500 V AC/DC
10 A

Mechanical data

Screw terminals

Ambient conditions

-25 °C
70 °C
IP20

Further information

CCC, CSA, EAC, UL , CE
8536508000

Product description
Contact holder Siemens SIRIUS ACT 3SU15001AA101CA0
Siemens SIRIUS ACT 3SU15001AA101CA0 contact holder is used in conjunction with the 3SU1 series of switches which provides extensive versatility. Contact holder 3SU15001AA101CA0 can hold up to 3 modules, includes 1 normally closed contact module, and provides an economic plastic housing.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews