Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
ILME

Connector insert ILME CKM-03

2 year warranty Money back guaranty Free Shipping over $50
Item number: 403985
UPC / EAN: 8015747028172
  • Connector insert
  • Male
  • 3-pole + PE
  • Plastic body
  • Screw terminals
  • Silver-plated contacts
  • NBR seal
  • cRUus and CE rated
Log in and write a review
-20 % MSRP: $6.20
$4.98
plus sales tax plus shipping
Shipping today
recognized-component-mark ce
Corresponding accessories
Coding pin ILME CR-K03
Coding pin, For Ilme 3-pole rectangular connectors, Red, Plastic
Item number: 403988
-5 % MSRP: $0.40
$0.38
plus sales tax plus shipping
in stock
Shipping today
Rectangular connector hood ILME MKA-V20
Rectangular connector hood, Top-entry, For 3 or 4-pole connectors, Powder coated aluminum alloy, M20 thread for cable gland, cRUus and CE rated
Item number: 403954
-19 % MSRP: $6.60
$5.37
plus sales tax plus shipping
in stock
Shipping today
Rectangular connector hood ILME MKA-VA20
Rectangular connector hood, Side-entry, For 3 or 4-pole connectors, Powder coated aluminum alloy, M20 thread for cable gland, cRUus and CE rated
Item number: 403953
-20 % MSRP: $7.22
$5.80
plus sales tax plus shipping
in stock
Shipping today
Corresponding accessory groups

Technical details
General data

Connector insert
Rectangular connector component
3
No
3-pole

Electrical data

600 V
10 A

Mechanical data

18 AWG
14 AWG
Male
Screw terminals
NBR
Plastic

Ambient conditions

-40 °C
100 °C

Further information

CE, cRUus

Classification

8536901000

Product description
Connector insert ILME CKM-03
Male connector insert CKM-03 from ILME ensures secure connection of wires in 3-pole rectangular connectors from Lapp with reliable screw terminal connections. Connector insert CKM-03 offers 3 poles + PE. Silver-plated contacts ensure excellent signal conduction, while the insert easily slides into place technology makes for fast installation.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews