Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (120 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (60 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (26 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (38 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (37 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (3 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
ifm efector
  • Flow meter for compressed air (compressed air meter)
  • Measuring range: 1- 132.4 scfm
  • Process connection: 1" NPT (DN25)
  • Programmable functions
  • 2 outputs: OUT1 = flow monitoring (binary)
  • Quantity meter (pulse)
  • preset counter (binary)
  • Flow or temperature monitoring (analog or binary)
  • Protection: IP65
  • M12 connector
Log in and write a review

Compressed air meter ifm efector SD8001

Item number: 400464
UPC / EAN: 4021179210454
Corresponding accessories
Corresponding accessories
Technical details
General data

Compressed air meter
1.0-132.4 scfm
< 0.1 s
Push buttons
Compressed air

Electrical data

19 V
30 V
DC
PNP
NO/NC prog./pulse or analog (4-20 mA scaleable)
2 x 250 mA

Mechanical data

16 bar
1/2" NPT Male
M12 connector
1.4306 (V2A / 304L); FKM; ceramics glass passivated; PEEK GF30; polyester; aluminum
PBT-GF 20; NBR; PC (polycarbonate); 1.4306 (V2A / 304L); PTFE; brass coated; aluminum powder-coated

Ambient conditions

0 °C
60 °C
0 °C
60 °C
IP65

Further information

CE, cULus

Classification

90262020

Product description
Compressed air meter ifm efector SD8001
The flow sensor for compressed air SD8001 from ifm electronic is working in a range of 1-132.4 scfm. The mechanical connection is made via a 1" NPT (DN25) thread. The compressed air meter SD8001 provides 2 outputs for flow and temperature monitoring. The consumption is recorded directly as standard volume flow (according to ISO 2533), this makes corrections, in case of temperature or pressure fluctuations, unnecessary. Thanks to its high measuring dynamic the compressed air meter SD8001 captures even the minute quantities, e.g. leakage.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0