Stack lights are extremely useful for monitoring current machine condition and alerting operators to current operating status. While sometimes a personalized device must be built, most applications can be solved by a go/no go, or “traffic light” solution to describe current conditions. This is where complete stack lights are useful. Preassembled devices in various styles that can be ordered as one unit, rather than modularly can help to save on commissioning time and installation costs.
Applications for complete stack light devices:
Automation24 offers a wide range of complete stack light devices online at excellent prices. Products from PATLITE provide excellent status indication. Improve your machine status visibility with units like pole mounted green/red stack light PATLITE LR4-202PJNW-RG with IP65 protection rating, or if an audible alarm is needed, see stack light PATLITE LR4-302PJBW-RYG with red, yellow, and green light modules, and buzzing/strobe indication.
At Automation24, we carry complete stack light devices at excellent prices. Select the right indicator for your application today!