Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (126 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (62 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (28 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (40 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (40 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (4 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
Siemens
  • LOGO! compact switch
  • Supply voltage: 230 V AC
  • 4 ports (RJ45)
  • Ethernet with 10/100 Mbits/s
  • LED diagnostics
  • DIN rail mounting
Log in and write a review

Compact switch Siemens LOGO! CSM 230 - 6GK71771FA100AA0

Item number: 100939
UPC / EAN: 4019169248044
Corresponding accessories
Technical details
General data

Compact Ethernet switch

Electrical data

230 V AC
100-240 V AC
0.02 A

Mechanical data

72(4 MW)x90x55
On 35 mm DIN rail (4 MW) or wall mounting

Ambient conditions

0 °C
55 °C
IP20

Classification

8537109100

Product description
Compact switch Siemens LOGO! CSM 230 - 6GK71771FA100AA0
The LOGO! CSM 230 - 6GK7177-1FA10-0AA0 compact switch from Siemens is characterised by a 230 V AC supply voltage, four ports (RJ45) and a front port for diagnosis. An Ethernet connection with 10/100 Mbit/s and diagnostic LEDs ensure easy operation of the LOGO! CSM 230/24 - 6GK7177-1MA10-0AA0 compact switch. DIN rail mounting provides fast installation into the control cabinet. LOGO! mini controllers from Siemens can be used in many applications; for example in machine controls or building management systems.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0