Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (126 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (62 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (28 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (40 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (40 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (4 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
ifm efector
  • Compact speed monitor
  • M18 x 1
  • Sensing range: 12 mm [nf]
  • Non-flush mountable
  • NO/NC programmable
  • DC PNP
  • Setting range: 3-6,000 [pulses/min]
  • M12 connector
Log in and write a review

Compact speed monitor ifm efector DI6001 - DGA4012-WPKG/US

Item number: 102016
UPC / EAN: 4021179015547
Corresponding accessories
Technical details
General data

Speed monitor
Sensor M18
3-6,000 pulses/min
12 mm [nf]

Electrical data

DC PNP
NO/NC
10-36 V DC

Mechanical data

M12 connector

Ambient conditions

-20 °C
80 °C
IP67

Further information

CE, cULus

Classification

9029204080

Product description
Compact speed monitor ifm efector DI6001 - DGA4012-WPKG/US
The compact speed monitor DI6001 - DGA4012-WPKG/US from ifm electronic is a non-flush mountable inductive sensor with 12 mm sensing range and integrated speed evaluation. The speed limit can be set via a programmng button in a range of 3-6,000 pulses/min. The M18 speed monitor DI6001 operates with a supply voltage of 10-36 V DC and is connected via a M12 connector.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0