Your shopping basket is currently empty
Automation24 uses cookies in order to guarantee the best possible service. If you continue browsing this site, you agree to the use of cookies.
Same-day shipping on orders placed by 5:30 pm EST
FREE technical support & customer service | Mon - Fri: 8 am - 6 pm EST
New bill of materials
Design Speed monitor Type Sensor M30 Setting range 5-3,600 pulses/min Sensing range 10 mm [f]
Output AC/DC Output function NO Voltage rating 20-250 V AC/DC
Connection 2 m PVC cable
Ambient temperature min. -25 °C Ambient temperature max. 80 °C Protection rating IP65/P67
Approval CE
eCl@ss 5.1.3 27-23-02-20 eCl@ss 6.1 27-23-02-20 eCl@ss 7.1 27-23-02-20 eCl@ss 8.1 27-37-18-11 ETIM 4 EC001448 Customs tariff number 9029204080