Your shopping basket is currently empty
Automation24 uses cookies in order to guarantee the best possible service. If you continue browsing this site, you agree to the use of cookies.
Same-day shipping on orders placed by 5:30 pm EST
FREE technical support & customer service | Mon - Fri: 8 am - 6 pm EST
New bill of materials
Operating principle Color Sensor Range max. 0.019 m Type Rectangular Operating distance 15-19 mm Type of light Red light; Green light; Blue light Light spot max. 2.5 x 6 mm Adjustment Push buttons
Operating voltage min. 10 V Operating voltage max. 36 V Type of voltage DC Output PNP/NPN Output function Light-on/dark-on Reverse polarity protection Yes
Size 18 x 56 mm Total length 47 mm Connection M12 connector Housing material PA Material of the lens PMMA
Ambient temperature min. -25 °C Ambient temperature max. 60 °C Protection rating IP67 Application Factory automation
Approval cULus Interface No
eCl@ss 4.1 27270904 eCl@ss 5.1 27270904 eCl@ss 6.1 27270904 eCl@ss 7.1 27270904 ETIM 4 EC002719 Customs tariff number 8541408000