Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
ifm efector
  • Coaxial pipe 1000 mm for LR type level sensors
  • Process connection: 3/4" NPT
  • Temperature range: -40-200 °C
  • Can be cut to size
Log in and write a review

Coaxial pipe ifm efector E43220

5 year warranty Money back guaranty
Item number: 400467
UPC / EAN: 4021179248709
-10 % MSRP: $157.00
$141.30
plus sales tax plus shipping
Shipping the next business day

Technical details
General data

Coaxial pipe
3/4" NPT male
1,000 mm
304 / 1.4301 (V2A); centring piece: PPS fibre-reinforced; fixing bracket: 301 / 1.4310 (V2A)
-40-200 °C
Can be cut to size

Classification

7307290090

Product description
Coaxial pipe ifm efector E43220
The E43220 coaxial pipe from ifm with 3/4" NPT process connection is 1000 mm long and made of stainless steel (1.4310). The probe withstands a temperature from -40 to 200 °C and is ideally suited for type LR level sensors. For media with a dielectric constant 2-20 (e.g. oils) a coaxial pipe is required for operation (see accessories).
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews