Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
ifm efector

Coaxial pipe ifm efector E43218

5 year warranty Money back guaranty Free Shipping
Item number: 400475
UPC / EAN: 4021179248686
  • Coaxial pipe 450 mm for LR type level sensors
  • Process connection: 3/4" NPT
  • Temperature range: -40-200 °C
  • Can be cut to size
Log in and write a review
-14 % MSRP: $104.00
$89.29
plus sales tax plus shipping
Shipping today

Technical details
General data

Coaxial pipe
3/4" NPT male
450 mm
Stainless steel 303/1.4305, PP (reinforced glass-fibre), Tesnit
-40-200 °C
Can be cut to size

Classification

7307290090

Product description
Coaxial pipe ifm efector E43218
The E43218 coaxial pipe from ifm with 3/4" NPT process connection is 450 mm long and made of stainless steel (1.4310). Withstands a temperature from -40 to 200 °C and is ideally suited for type LR level sensors. For media with a dielectric constant 2-20 (e.g. oils) a coaxial pipe is required for operation (see accessories)!
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews