Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
ifm efector
  • Coaxial pipe 450 mm for LR type level sensors
  • Process connection: G 3/4
  • Temperature range: 0-90 °C
  • Can be cut to size
Log in and write a review

Coaxial pipe ifm efector E43212

5 year warranty Money back guaranty
Item number: 100621
UPC / EAN: 4021179259668
-10 % MSRP: $114.00
$102.60
plus sales tax plus shipping
Shipping today

Technical details
General data

Coaxial pipe
G 3/4 male
450 mm
Stainless steel 303/1.4305, PP (reinforced glass-fibre), Tesnit
0-90 °C
Can be cut to size

Classification

27279002
27279202
27279202
27279202
7307290090

Product description
Coaxial pipe ifm efector E43212
The E43212 coaxial pipe from ifm with G 3/4 process connection is 450 mm long and made of stainless steel (1.4310). The probe withstands a temperature from 0 to 90 °C and is ideally suited for type LR level sensors. For media with a dielectric constant 2-20 (e.g. oils) a coaxial pipe is required for operation!
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews