Clear object detector ifm efector O5G500 - O5PGFAKG/US100



Item number: 400448
UPC / EAN: 4021179183376
- Photoelectric clear object detection sensor with
- light-on/dark-on switching programmable
- DC PNP/NPN
- Range: 0-3 m
- Protection rating: IP65/IP67
- M12 connector


Corresponding accessory groups
Technical details
Product description
Clear object detector ifm efector O5G500 - O5PGFAKG/US100
The clear object detection sensor O5G500 - O5PGFAKG/US100 with specially tuned light gain for glass, and other clear objects from ifm is a reliable transparent object detection solution, even in the case of an oblique angle to the object. The sensor has a normally closed/normally open contact and the range is 0-3 m. The switch point of the sensor O5G500 - O5PGFAKG/US100 can be easily set via buttons on the unit. The O5G500 - O5PGFAKG/US100 with a 1500Hz switching frequency is the clever alternative to difficult to adjust standart photoeyes.
Customer reviews