Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (120 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (60 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (26 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (38 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (37 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (3 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
Siemens
  • Circuit breaker
  • Size S0
  • For motor protection
  • CLASS 10
  • A release: 23-28 A
  • N release: 364 A
  • Screw connection
  • Standard switching capacity
Log in and write a review

Circuit breaker Siemens SIRIUS 3RV20214NA10

Item number: 101432
UPC / EAN: 662643924558
Corresponding accessories
Technical details
General data

Circuit breakers for motor protection
CLASS 10
3
S0

Electrical data

690
28.0 A
23.0-28.0 A
6 kV

Mechanical data

45 mm
97 mm
96 mm
100,000
Screw terminals

Ambient conditions

-20 °C
60 °C
IP20

Further information

CCC, CSA, EAC, UL , CE

Product description
Circuit breaker Siemens SIRIUS 3RV20214NA10
The SIRIUS circuit breaker 3RV20214NA10 from Siemens in size S0 is a compact, current-limiting circuit breaker for load feeders up to 15 kW at AC-3/400 V. Due to a short-circuit protection of 364 A and an adjustable overload protection of 23-28 A, the circuit breaker 3RV20214NA10 is ideally suited for the protection of motors.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0