Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Siemens
  • Circuit breaker
  • Size S0
  • For motor protection
  • CLASS 10
  • A release: 18-25 A
  • N release: 325 A
  • Screw connection
  • Standard switching capacity
Log in and write a review

Circuit breaker Siemens SIRIUS 3RV20214DA10

2 year warranty Money back guaranty Free Shipping
Item number: 101296
UPC / EAN: 662643924428
MSRP: $364.00
$229.00
plus sales tax plus shipping
few in stock
Shipping today
Corresponding accessories
Main contactor Siemens SIRIUS 3RT20261BB40
Power contactor, Size S0, AC-3, 15 HP/480 V, Auxiliary contact: 1 x NO+ 1 x NC, Control voltage: 24 V DC, Screw connection
Item number: 101318
MSRP: $385.00
$199.00
plus sales tax plus shipping
few in stock
Shipping today

Technical details
General data

Circuit breakers for motor protection
CLASS 10
3
S0

Electrical data

690
18.0-25.0 A
6 kV

Mechanical data

45 mm
97 mm
97 mm
100,000
Screw terminals

Ambient conditions

-20 °C
60 °C
IP20

Further information

UL, CSA, CE, EAC, CCC

Product description
Circuit breaker Siemens SIRIUS 3RV20214DA10
The SIRIUS circuit breaker 3RV20214DA10 from Siemens in size S0 is a compact, current-limiting circuit breaker for load feeders up to 11 kW at AC-3/400 V. Due to a short-circuit protection of 325 A and an adjustable overload protection of 18-25 A, the circuit breaker 3RV20214DA10 is ideally suited for the protection of motors.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews