Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (126 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (62 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (28 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (40 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (40 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (4 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
ifm efector
  • Capacitive sensor rectangular
  • NC/NO programmable
  • DC PNP
  • Sn = 12 mm [nf]
  • Temperature range: -25-80 °C
  • Protection rating: IP65/IP67
  • 0.04 m PVC cable with M8 connector
Log in and write a review

Capacitive sensor ifm efector KQ6004 - KQ-3120NFPKG/2T/0.04m/AS

Item number: 100140
UPC / EAN: 4021179242639
Corresponding accessories
Technical details
General data

Rectangular
Non flush
12 mm
Push buttons
Yes

Electrical data

10 V
36 V
DC
PNP
NO/NC programmable
100 mA
10
Yes
Yes

Mechanical data

20 x 48 mm
14 mm
0.04 m PVC cable with M8 connector
PBT
PBT

Ambient conditions

-25 °C
80 °C
IP65/IP67
For dry bulk material and fluids

Further information

CE, cULus
IO-Link
No
No

Classification

27270102
27270102
27270102
27270102
EC002715
85365019

Product description
Capacitive sensor ifm efector KQ6004 - KQ-3120NFPKG/2T/0.04m/AS
The capacitive sensor KQ6004 - KQ-3120NFPKG/2T/0.04m/AS from ifm, made of rectangular plastic with an operating voltage of 10-36 V DC, can be programmed as normally open or normally closed in its output function. The sensing range is 12 mm with non-flush installation. The capacitive sensor KQ6004 - KQ-3120NFPKG/2T/0.04m/AS has a connection cable with connector. Due to the increased protection rating IP65/IP67, the detection of dry bulk material and liquids, and the detection through non-metallic vessel walls or bypass pipes, is possible without any problems.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0