Your shopping basket is currently empty
Automation24 uses cookies in order to guarantee the best possible service. If you continue browsing this site, you agree to the use of cookies.
Same-day shipping on orders placed by 5:30 pm EST
FREE technical support & customer service | Mon - Fri: 8 am - 6 pm EST
New bill of materials
Type Cylindrical and threaded Installation Non flush Sensing range 15 mm Adjustment Potentiometer Function display LED red
Operating voltage min. 10 V Operating voltage max. 36 V Type of voltage DC Output PNP Output function NO/NC programmable Output current max. 250 mA Switching frequency 40 Short-circuit protection Yes Reverse polarity protection Yes
Size M30 x 1.5 Total length 81 mm Connection 0.1 m PVC cable with M12 connector (rotatable) Material of the sensing face PBT Housing material PBT
Ambient temperature min. -25 °C Ambient temperature max. 80 °C Protection rating IP65 Application Factory automation
Approval CE, cULus Accessories (supplied) 2 fixing nuts
Customs tariff number 8536509065