Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (126 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (62 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (28 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (40 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (40 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (4 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
ifm efector
  • Capacitive sensor M30 x 1.5
  • NC/NO programmable
  • DC NPN
  • Sn = 3-15 mm [nf]
  • protection rating: IP65
  • Temperature range -25-70 °C
  • 2 m PVC cable
Log in and write a review

Capacitive Sensor ifm efector KI5208 - KI-3015-FNKG/NI RT

Item number: 400414
UPC / EAN: 4021179148177
Corresponding accessories
Technical details
General data

Cylindrical and threaded
Non flush
15 mm
Potentiometer
Yes

Electrical data

10 V
36 V
DC
NPN
NO/NC programmable
250 mA
40
Yes
Yes

Mechanical data

M30 x 1.5
81 mm
2 m PVC cable
PBT
PBT

Ambient conditions

-25 °C
70 °C
IP65
For dry bulk material and fluids - optimized for media with dielectrical constant < 20

Further information

CE, cULus
2 fixing nuts, screw driver

Classification

85365019

Product description
Capacitive Sensor ifm efector KI5208 - KI-3015-FNKG/NI RT
The capacitive sensor KI5208 - KI-3015-FNKG/NI RT from ifm with an M30 x 1.5 plastic thread and an operating voltage of 10-36 V DC can be programmed as normally open normally closed output function. The sensing range is 3-15 mm with non-flush installation. The capacitive sensor KI5208 - KI-3015-FNKG/NI RT has a 2 meter cable. Thanks to the protection rating IP65 as well as the adjustable potentiometer, capacitive sensor KI5208 - KI-3015-FNKG/NI RT is suited for the detection of conductive media in many industrial applications.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0