Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
ifm efector

Capacitive Sensor ifm efector KI5207 - KI-3015-FPKG/NI RT

5 year warranty Money back guaranty Free Shipping
Item number: 400424
UPC / EAN: 4021179148160
  • Capacitive sensor M30 x 1.5
  • NC/NO programmable
  • DC PNP
  • Sn = 3-15 mm [nf]
  • protection rating: IP65
  • Temperature range -25-70 °C
  • 2 m PVC cable
Log in and write a review
-18 % MSRP: $154.00
$125.84
plus sales tax plus shipping
Shipping today
culus csa ce
din-rail-mounted-power-supplies
Corresponding accessory groups
Mounting adapter ifm efector U10003
Mounting well for M30 capacitive sensor, 1 1/4" NPT external thread, 6.9 bar pressure rating, -25-246 deg. C temperature rating
Item number: 400319
-12 % MSRP: $52.00
$45.97
plus sales tax plus shipping
in stock
Shipping today
M30 Mounting Well close
Angle bracket ifm efector U20303
Angle bracket: Ø 30 mm, For M30 design
Item number: 400330
-12 % MSRP: $7.00
$6.19
plus sales tax plus shipping
in stock
Shipping today
Lock nuts ifm efector E10030
Lock nuts, Thread: M30 x 1.5, Nickel plated brass, Pack of 2
Item number: 403255
-12 % MSRP: $11.00
$9.63
plus sales tax plus shipping
in stock
Shipping today
Mounting clamp ifm efector E10077
Mounting clamp: Ø 30-34 mm, With reducing bush for types M30
Item number: 100054
-12 % MSRP: $10.00
$8.84
plus sales tax plus shipping
in stock
Shipping today
Mounting set ifm efector E20873
Mounting set for M30 design
Item number: 400491
-12 % MSRP: $15.00
$13.26
plus sales tax plus shipping
in stock
Shipping today
M30 sensor mounting close

Technical details
General data

Cylindrical and threaded
Non flush
15 mm
Potentiometer
LED red

Electrical data

10 V
36 V
DC
PNP
NO/NC programmable
250 mA
40
Yes
Yes

Mechanical data

M30 x 1.5
81 mm
2 m PVC cable
PBT
PBT

Ambient conditions

-25 °C
70 °C
IP65
For dry bulk material and fluids - optimized for media with dielectrical constant < 20

Further information

CE, CULUS, CSA
2 fixing nuts

Classification

8536509065

Product description
Capacitive Sensor ifm efector KI5207 - KI-3015-FPKG/NI RT
The capacitive sensor KI5207 - KI-3015-FPKG/NI RT from ifm with an M30 x 1.5 plastic thread and an operating voltage of 10-36 V DC can be programmed as normally open normally closed output function. The sensing range is 3-15 mm with non-flush installation. The capacitive sensor KI5207 - KI-3015-FPKG/NI RT has a 2 meter cable. Thanks to the protection rating IP65 as well as the adjustable potentiometer, capacitive sensor KI5207 - KI-3015-FPKG/NI RT is suited for the detection of conductive media in many industrial applications.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews