Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
ifm efector
  • Capacitive sensor M30 x 1.5
  • NO/NC
  • AC/DC
  • Sn = 3-15 mm [nf]
  • Protection rating: IP65
  • Temperature range: -25-70 °C
  • terminal chamber
  • Current Rating (ma): 250AC/100DC
  • switching frequency(Hz): 25 AC/40 DC

Capacitive sensor ifm efector KI0205 - KIE2015-FBOA/NI

5 year warranty Money back guaranty
Item number: 400318
UPC / EAN: 4021179147125
-12 % MSRP: $204.00
$179.52
plus sales tax plus shipping
Shipping today
Corresponding accessory groups
Mounting adapter ifm efector U10003
Mounting well for M30 capacitive sensor, 1 1/4" NPT external thread, 6.9 bar pressure rating, -25-246 deg. C temperature rating
Item number: 400319
-10 % MSRP: $52.00
$46.80
plus sales tax plus shipping
in stock
Shipping today
M30 Mounting Well close
Angle bracket ifm efector U20303
Angle bracket: Ø 30 mm, For M30 design
Item number: 400330
-10 % MSRP: $7.00
$6.30
plus sales tax plus shipping
in stock
Shipping today
Lock nuts ifm efector E10030
Lock nuts, Thread: M30 x 1.5, Nickel plated brass, Pack of 2
Item number: 403255
-10 % MSRP: $11.50
$10.35
plus sales tax plus shipping
in stock
Shipping today
Mounting clamp ifm efector E10077
Mounting clamp: Ø 30-34 mm, With reducing bush for types M30
Item number: 100054
-10 % MSRP: $10.50
$9.45
plus sales tax plus shipping
in stock
Shipping today
Mounting set ifm efector E20873
Mounting set for M30 design
Item number: 400491
-10 % MSRP: $16.00
$14.40
plus sales tax plus shipping
in stock
Shipping today
M30 sensor mounting close

Technical details
General data

Cylindrical and threaded
Non flush
15 mm
Potentiometer
LED red

Electrical data

20 V
250 V
AC/DC
AC/DC
NO/NC programmable
250 mA
25 AC/40 DC
No
No

Mechanical data

M30 x 1.5
125 mm
Terminal Chamber
PBT
PBT

Ambient conditions

-25 °C
70 °C
IP65
For dry bulk material and fluids

Further information

CE, cULus, CCC
2 fixing nuts, screw driver

Classification

EC002715
85365019

Product description
Capacitive sensor ifm efector KI0205 - KIE2015-FBOA/NI
The capacitive sensor KI0205 - KIE2015-FBOA/NI from ifm with an M30 x 1.5 plastic thread and an operating voltage of 20-250V AC/DC operates as normally open normally closed programmable. The sensing range is adjustable from 3-15mm with non-flush installation. The capacitive sensor KI0205 - KIE2015-FBOA/NI has terminal chamber wiring. Holds an IP65 ingress protection rating.
Customer reviews
2 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews

Very Quick Service
of Stan Schmidt posted on 8/11/2020 7:15:38 PM
Part was correct, very quick turn around time. We will use again!
0 of 0 Customers rated this review as helpful.

Meets expectations
of Michael Prindle posted on 9/22/2018 1:41:12 AM
Reasonable price and delivered as promised.
0 of 0 Customers rated this review as helpful.