Your shopping basket is currently empty
Automation24 uses cookies in order to guarantee the best possible service. If you continue browsing this site, you agree to the use of cookies.
Same-day shipping on orders placed by 5:30 pm EST
FREE technical support & customer service | Mon - Fri: 8 am - 6 pm EST
New bill of materials
Type Cylindrical and threaded Installation Non flush Sensing range 14 mm Adjustment Potentiometer Function display LED yellow
Operating voltage min. 20 V Operating voltage max. 250 V Type of voltage 20-250 V AC/DC Output AC/DC Output function NC Output current max. 200 mA Switching frequency 25 AC/40 DC Short-circuit protection No Reverse polarity protection Yes
Size M30 x 1.5 Total length 90 mm Connection 2 m PVC cable Material of the sensing face PBT Housing material PBT
Ambient temperature min. -25 °C Ambient temperature max. 70 °C Protection rating IP65 Application For dry bulk material and fluids
Approval CE, cULus Accessories (supplied) 2 fixing nuts, screw driver
ETIM 4 EC002715 Customs tariff number 85365019