Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (126 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (62 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (28 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (40 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (40 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (4 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
ifm efector
  • Capacitive sensor M18 x 1
  • NO/NC selectable
  • PNP-switching
  • Operating voltage: 10-30 V DC
  • Sensing range: Sn = 15 mm
  • Adjustable 0.5-30 mm [nf]
  • Protection rating: IP65/IP67/IP69K
  • Medium temperature: -25-110 °C
  • M12 plug-in connection
  • IO-Link 1.1
Log in and write a review

Capacitive sensor ifm efector KG6000 - KG-3150NFPKG/PL/2P/US/IO

Item number: 103190
UPC / EAN: 4021179302555
Corresponding accessories
Corresponding accessories
Technical details
General data

Cylindrical and threaded
Non flush
15 mm
POT
Yes

Electrical data

10 V
30 V
DC
PNP
NO/NC programmable
200 mA
40
Yes
Yes

Mechanical data

M18 x 1
92.5 mm
M12 connector
PBT
PBT

Ambient conditions

-25 °C
80 °C
IP65/IP67/IP69K
For dry bulk material and fluids

Further information

cULus
IO-Link
2 fixing nuts

Classification

27270102
27270102
27270102
27270102
EC002715
85365019

Product description
Capacitive sensor ifm efector KG6000 - KG-3150NFPKG/PL/2P/US/IO
The capacitive sensor KG6000 - KG-3150NFPKG/PL/2P/US/IO from ifm electronic with an M18 x 1 plastic thread, has an operating voltage of 10-30 V DC. The output function can be easily switched from NO to NC via a selector switch. The sensing range of the capacitive sensor is 15 mm and can be adjusted between 0.5-30 mm, with non-flush mounting. An optical adjustment aid helps with the setting. The electrical connection of the capacitive sensor KG6000-KG-3150NFPKG/PL/2P/US/IO is via an M12 plug connection. Thanks to increased noise immunity and a protection rating of IP65/IP67/IP69K, the sensor can be used in almost all applications. The sensor can also be programmed with a PC via IO-Link, then extended features such as time functions or PNP/NPN switching are available to the user.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0