Capacitive sensor ifm efector KG5066 - KG-3120NFPKGP2T/US



Item number: 100129
UPC / EAN: 4021179146463
- Capacitive sensor M18 x 1
- NC/NO programmable
- DC PNP
- Sn = 12 mm [nf]
- Protection rating: IP65/IP67
- Target medium temperature up to 110 °C
- M12 connector


Corresponding accessory groups
Technical details
Product description
Capacitive sensor ifm efector KG5066 - KG-3120NFPKGP2T/US
The capacitive sensor KG5066 - KG-3120NFPKGP2T/US from ifm, with an M18 x 1 plastic thread and an operating voltage of 10-36 V DC, can be programmed as normally open or normally closed function. The sensing range is 12 mm with non-flush installation. The capacitive sensor KG5066 - KG-3120NFPKGP2T/US has an M12 plug-and-socket connection Due to the increased noise immunity and the protection rating IP65/IP67, detection of dry bulk material and liquids is possible without any problems. The capacitive sensor is optimised for oils and plastic granulates, for example.
Customer reviews