Your shopping basket is currently empty
Automation24 uses cookies in order to guarantee the best possible service. If you continue browsing this site, you agree to the use of cookies.
Same-day shipping on orders placed by 5:30 pm EST
FREE technical support & customer service | Mon - Fri: 8 am - 6 pm EST
New bill of materials
Type Cylindrical and threaded Installation Non flush Sensing range 8 mm Adjustment POT Function display Yes
Operating voltage min. 10 V Operating voltage max. 36 V Type of voltage DC Output PNP Output function NO Output current max. 100 mA Switching frequency 50 Short-circuit protection Yes Reverse polarity protection Yes
Size M12 x 1 Total length 60 mm Connection M12 connector Material of the sensing face PEEK Housing material Stainless steel (316L/1.4404)
Ambient temperature min. -25 °C Ambient temperature max. 70 °C Protection rating IP65 Application For dry bulk material and fluids
Approval CE, cULus Interface No Special features Increased noise immunity Accessories (supplied) 2 fixing nuts
eCl@ss 4.1 27270102 eCl@ss 5.1 27270102 eCl@ss 6.1 27270102 eCl@ss 7.1 27270102 ETIM 4 EC002715 Customs tariff number 85365019