Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Endress+Hauser
  • Capacitive point level sensor
  • probe length: 98" (2500 mm)
  • PNP
  • 3-conductor
  • power supply: 10.8–45 V DC
  • process temperature range: -20–80 °C
  • pressure measurement range: -1–6 bar
  • probe material: steel HD-PE insulated
  • enclosure material: aluminium
  • protection rating IP66
  • process connection: 1 1/2" NPT
  • cable entry: 1/2" NPT gland
  • for use in non-hazardous areas
Log in and write a review

Capacitance point level detector Endress+Hauser Minicap FTC262-UB42H1

2 year warranty Money back guaranty
Item number: 404446
$529.00
plus sales tax plus shipping
Shipping today

Are you looking for a different product option for your application?

Use the NEW! Automation24 configurator, choose from numerous options and configure the product that best suits your application!

To the configurator
Corresponding accessory groups
Cable gland Lapp SKINTOP SLN 1/2" GY - S1112
Polyamide cable gland, color: gray, CR seal, 5-12mm diameter sealing range, 1/2" NPT thread
Item number: 400630
$2.84
plus sales tax plus shipping
in stock
Shipping today
Cable Gland Lapp SKINTOP SLRN 1/2" GY - S1212
Polyamide cable gland, reducer bushing, color: gray, CR seal, 4-9mm diameter sealing range, 1/2" NPT thread
Item number: 400634
$2.90
plus sales tax plus shipping
in stock
Shipping today
Cable Gland WISKA SPRINT NMSKV 1/2 - 10065482
Cable gland, NPT, Brass nickel plated, Thread: 1/2" NPT, Sealing range: 6-13 mm, Temperature range: -40-100 °C, Protection: IP68 / IP69K, CONTA-CLIP P/N 98324.6
Item number: 404129
$9.51
plus sales tax plus shipping
in stock
Shipping today
Cable Gland WISKA SPRINT NMSKV 1/2 EMV-Z - 10065490
Cable gland, NPT, Brass nickel plated, Thread: 1/2" NPT, Sealing range: 6-13 mm, EMC, Temperature range: -40-100 °C, Protection: IP68 / IP69K, CONTA-CLIP P/N 25972.6
Item number: 404145
$17.77
plus sales tax plus shipping
in stock
Shipping today
Cable Gland WISKA SPRINT NSKV 1/2 - 10062657
Cable gland, NPT, Polyamide, Thread: 1/2" NPT, Color: Gray, Sealing range: 6-13 mm, Temperature range: -40-100 °C, Protection: IP68 / IP69K, CONTA-CLIP P/N 98304.2
Item number: 404120
$1.12
plus sales tax plus shipping
in stock
Shipping today
Cable gland 1/2" NPT close

Technical details
General data

Point level sensor
Capacitive
2500 mm
DIP switch
Bulk solids

Electrical data

10.8 V
45 V
DC
PNP
NO/NC
200 mA

Mechanical data

-14.5-87 bar
1 1/2" NPT male
Screw terminals (via gland fitting)
PE, PPS
Aluminum (Diecast, Powder coated)

Ambient conditions

-40 °C
60 °C
-40 °C
80 °C
IP66

Further information

CE

Product description
Capacitance point level detector Endress+Hauser Minicap FTC262-UB42H1
The Minicap FTC262-UB42H1 capacitance point level detector from Endress+Hauser with a probe length of 98" (2500 mm) is a simple cable probe for point level detection in bulk solids, which is particularly suitable for applications with aggressive media and heavy accumulation. The PNP-switching point level sensor is designed for gathering light solids at specified levels, e.g. cereal products, flour, milk powder, animal feed, cement, chalk or gypsum. The capacitance point level detector Minicap FTC262-UB42H1 with process connector 1 1/2" NPT is connected via a 1/2" NPT cable gland.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews