WISKA
New

Cable Gland WISKA SPRINT ESSKV 16 - 10069001

No Minimum Order Quantity2 year warranty Money back guaranty Free Shipping over $50
Item number: 404136
UPC / EAN: 4007685690010
  • Cable gland
  • Metric
  • Stainless steel
  • Thread: 16 mm
  • Sealing range: 4.5-10 mm
  • Temperature range: -40-100 °C
  • Protection: IP68 / IP69K
  • CONTA-CLIP P/N 98066.7
Log in and write a review
-15 % MSRP: $33.51
$28.49
Base price: 1 piece = $28.49
plus sales tax plus shipping
Shipping today
cRUus ce
Corresponding accessories
Lock nut PFLITSCH M16x1.5 - 216/5stv
Lock nut metric, Stainless steel, Thread: M16 x 1.5, Temperature range: -60 to 500 °C, CONTA-CLIP P/N 97716.9
Item number: 103599
-15 % MSRP: $4.99
$4.23
plus sales tax plus shipping
in stock
Shipping today

Technical details
General data

Cable gland

Mechanical data

M16 x 1.5
5 mm
EPDM
Stainless steel
4.5 mm
10 mm
22

Ambient conditions

-40-100 °C
IP68/IP69K

Further information

CE, cRUus
74199990

Product description
Cable Gland WISKA SPRINT ESSKV 16 - 10069001
WISKA stainless steel cable gland SPRINT ESSKV 16 - 10069001 provides excellent security in cable management applications, along with excellent IP68 / IP69K ingress protection. CONTA-CLIP P/N 98066.7.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews