Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Pflitsch GmbH
  • Cable gland metric
  • Brass nickel plated
  • Thread: M85 x 2
  • Sealing range: 65-77 mm
  • Temperature range: -40-130 °C
  • Protection: IP68 and NEMA 4X
  • CONTA-CLIP P/N 96579.6
Log in and write a review

Cable gland PFLITSCH blueglobe M85x2.0 - bg 285ms

No Minimum Order Quantity2 year warranty Money back guaranty
Item number: 102486
UPC / EAN: 4050366131036
$285.59
plus sales tax plus shipping
few in stock
Shipping today
Corresponding accessories
Lock nut PFLITSCH M85x2.0 - GMM 85
Lock nut metric, Brass nickel plated, Thread: M85 x 2, Temperature range: -40 to 300 °C, CONTA-CLIP P/N 98949.9
Item number: 102498
$87.43
plus sales tax plus shipping
few in stock
Shipping today

Technical details
General data

Blue
Cable gland
Nickel
No

Mechanical data

NBR
85
M85 x 2
15 mm
TPE
Nickel-plated brass
65 mm
77 mm
95

Ambient conditions

-40-300 °C
-40-130 °C
-20-100 °C
IP68; NEMA 4X

Further information

CE, VDE, cRUus, GL

Product description
Cable gland PFLITSCH blueglobe M85x2.0 - bg 285ms
Cable gland PFLITSCH blueglobe M85x2.0 - bg 285ms - 96579.6
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews