Your shopping basket is currently empty
Automation24 uses cookies in order to guarantee the best possible service. If you continue browsing this site, you agree to the use of cookies.
New bill of materials
Color sealing insert Blue Design Cable gland Color Gray EMC No
Mounting hole diameter 63 Connection thread M63 x 1.5 Thread length 15 mm Fitting material Polyamide PA66-6 Sealing range min. 41 mm Sealing range max. 53 mm Wrench width 70
Temperature range: body -20-100 °C Temperature range: insert -40-130 °C Protection rating IP68; NEMA 4X
Approval CE, VDE, cRUus, GL Special features VDE approval only with O-Ring sold separately