Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Pflitsch GmbH

Cable gland PFLITSCH blueglobe M50x1.5 - bg 250PA

No Minimum Order Quantity2 year warranty Money back guaranty Free Shipping over $50
Item number: 102449
UPC / EAN: 4050366162498
  • Cable gland metric
  • Polyamide
  • Thread: M50 x 1.5
  • Color: Grey
  • Sealing range: 31-41 mm
  • Temperature range: -20 to 100 °C
  • Protection: IP68 and NEMA 4X
  • CONTA-CLIP P/N 96576.0
Log in and write a review
-15 % MSRP: $13.22
$11.21
plus sales tax plus shipping
few in stock
Shipping the next business day
Corresponding accessories
Blind plug PFLITSCH M50x1.5 - 514GFK/250/OR
Blind plug with O-ring seal, Polyamide-GFK, Color: Gray, Thread: M50 x 1.5, -20-100 °C, CONTA-CLIP P/N 25556.9
Item number: 102529
-16 % MSRP: $1.40
$1.18
plus sales tax plus shipping
in stock
Shipping the next business day
Lock nut PFLITSCH M50x1.5 - 1420/250
Lock nut metric, Polyamide, Thread: M50 x 1.5, Color: Grey, Temperature range: -20 to 100 °C, CONTA-CLIP P/N 25516.9
Item number: 102465
-15 % MSRP: $1.83
$1.55
plus sales tax plus shipping
in stock
Shipping the next business day

Technical details
General data

Blue
Cable gland
Gray
No

Mechanical data

50
M50 x 1.5
15 mm
TPE
Polyamide PA66-6
31 mm
41 mm
57

Ambient conditions

-20-100 °C
-40-130 °C
IP68; NEMA 4X

Further information

CE, VDE, cRUus, GL
VDE approval only with O-Ring sold separately

Product description
Cable gland PFLITSCH blueglobe M50x1.5 - bg 250PA
Cable gland PFLITSCH blueglobe M50x1.5 - bg 250PA - 96576.0
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews