Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Pflitsch GmbH
  • Cable gland metric
  • Brass nickel plated
  • Thread: M25 x 1.5
  • Sealing range: 8-16 mm
  • Temperature range: -40-130 °C
  • Protection: IP68 and NEMA 4X
Log in and write a review

Cable gland PFLITSCH blueglobe M25x1.5 - bg 225ms

No Minimum Order Quantity2 year warranty Money back guaranty
Item number: 103606
UPC / EAN: 4050366130985
$9.31
plus sales tax plus shipping
Shipping the next business day
Corresponding accessories
Lock nut PFLITSCH M25x1.5 - 225/5stv
Lock nut metric, Stainless steel, Thread: M25 x 1.5, Temperature range: -60 to 500 °C, CONTA-CLIP P/N 97718.9
Item number: 103601
$8.44
plus sales tax plus shipping
in stock
Shipping the next business day

Technical details
General data

Blue
Cable gland
Nickel
No

Mechanical data

NBR
25
M25 x 1.5
7.5 mm
TPE
Nickel-plated brass
6 mm
20 mm
30

Ambient conditions

-40-300 °C
-40-130 °C
-20-100 °C
IP68; NEMA 4X

Further information

CE, VDE, cRUus, GL

Product description
Cable gland PFLITSCH blueglobe M25x1.5 - bg 225ms
Cable gland PFLITSCH blueglobe M25x1.5 - bg 225ms.3
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews