Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Lapp
  • Cable gland
  • polyamide body
  • NBR sealing material
  • 8-17mm cable diameter
  • IP68/IP69
  • M25x1,5 back thread
Log in and write a review

Cable gland Lapp SKINTOP ST-M 25x1.5 RAL 7001 - 53111030

No Minimum Order Quantity
Item number: 200295
UPC / EAN: 4044773177725
$4.78
plus sales tax plus shipping
Shipping today
Corresponding accessories
Lock nut PFLITSCH M25x1.5 - 1420/225
Lock nut metric, Polyamide, Thread: M25 x 1.5, Color: Grey, Temperature range: -20 to 100 °C, CONTA-CLIP P/N 25513.9
Item number: 102462
$0.30
plus sales tax plus shipping
in stock
Shipping today

Technical details
General data

Cable gland
Gray

Mechanical data

M25 x 1.5
10 mm
NBR
PA
8 mm
17 mm
30

Ambient conditions

IP68/IP69

Further information

3926909996

Product description
Cable gland Lapp SKINTOP ST-M 25x1.5 RAL 7001 - 53111030
Lapp cable gland 53111030 - SKINTOP ST-M 25x1,5 RAL 7001 is proven to withstand the most demanding cleaning procedures for industrial machinery with high-pressure cleaners and hot water. Polyamide body, and NBR sealing material provide robust construction, and a cable diameter range of 8-17mm allows for use with a variety of compatible cables.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews