Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Lapp

Cable gland Lapp SKINTOP ST-M 20x1.5 RAL 7001 - 53111020

No Minimum Order Quantity
Item number: 200290
UPC / EAN: 4044773177831
  • Cable gland
  • polyamide body
  • NBR sealing material
  • 6-13mm cable diameter
  • IP68/IP69
  • M20x1.5 back thread
Log in and write a review
$3.40
plus sales tax plus shipping
Shipping today
Corresponding accessories
Lock nut PFLITSCH M20x1.5 - 1420/220
Lock nut metric, Polyamide, Thread: M20 x 1.5, Color: Grey, Temperature range: -20 to 100 °C, CONTA-CLIP P/N 25512.9
Item number: 102461
-26 % MSRP: $0.35
$0.26
plus sales tax plus shipping
in stock
Shipping today

Technical details
General data

Cable gland
Gray

Mechanical data

M20 x 1.5
9 mm
NBR
PA
6 mm
13 mm
25

Ambient conditions

IP68/IP69

Further information

cULus, cRUus, DVE, TUV, DNV
3926909996

Product description
Cable gland Lapp SKINTOP ST-M 20x1.5 RAL 7001 - 53111020
Lapp cable gland 53111020 - Lapp SKINTOP ST-M 20x1.5 RAL 7001 is proven to withstand the most demanding cleaning procedures for industrial machinery with high-pressure cleaners and hot water. Polyamide body, and NBR sealing material provide robust construction, and a cable diameter range of 6-13mm allows for use with a variety of compatible cables.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews