Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (126 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (62 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (28 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (40 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (40 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (4 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
Lapp
  • Cable gland
  • polyamide body
  • NBR sealing material
  • 3.5-7mm cable diameter
  • IP68/IP69
  • M12x1.5 back thread

Cable gland Lapp SKINTOP ST-M 12x1.5 RAL 7001 - 53111000

Item number: 200288
UPC / EAN: 4044773178036
Corresponding accessories
Technical details
General data

Cable gland
Gray

Mechanical data

M12 x 1.5
8 mm
NBR
PA
3.5 mm
7 mm
15

Ambient conditions

IP68/IP69

Further information

cULus, cRUus, DVE, TUV, DNV
3926909996

Product description
Cable gland Lapp SKINTOP ST-M 12x1.5 RAL 7001 - 53111000
Lapp cable gland 53111000 - SKINTOP ST-M 12x1.5 RAL 7001 is proven to withstand the most demanding cleaning procedures for industrial machinery with high-pressure cleaners and hot water. Polyamide body, and NBR sealing material provide robust construction, and a cable diameter range of 3.5-7mm allows for use with a variety of compatible cables.
Customer reviews
Reviews 1
Reviews 0
Reviews 0
Reviews 0
Reviews 0