Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Lapp
  • Polyamide cable gland
  • reducer bushing
  • color: gray
  • CR seal
  • 2-6mm diameter sealing range
  • 3/8" NPT thread
Log in and write a review

Cable Gland Lapp SKINTOP SLRN 3/8" GY - S1238

No Minimum Order Quantity2 year warranty Money back guaranty Free Shipping over $50
Item number: 400633
UPC / EAN: 4044773875256
$1.83
plus sales tax plus shipping
Shipping today
Corresponding accessories
Lock nut Lapp SKINTOP 911370
Lock nut, Polyamide, Thread: 3/8" NPT, Color: Black
Item number: 402940
$0.36
plus sales tax plus shipping
in stock
Shipping today

Technical details
General data

Cable gland
Gray

Mechanical data

3/8" NPT
15 mm
CR
PA
2 mm
6 mm
19

Ambient conditions

IP68

Further information

UL, RU, CSA, CE, RoHS
Reducer bushing
3926909996

Product description
Cable Gland Lapp SKINTOP SLRN 3/8" GY - S1238
Lapp reducer bushing cable gland S1238 - SLRN 3/8" SKINTOP GY is a durable, liquid-tight, easy to assemble strain relief cable gland with 3/8" NPT back thread. It is universally suited for all types of machinery & equipment, including automation, motion control, process, control, and robotics. Suitable for cables with OD 2-6mm.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews