Your shopping basket is currently empty
Automation24 uses cookies in order to guarantee the best possible service. If you continue browsing this site, you agree to the use of cookies.
Same-day shipping on orders placed by 5:30 pm EST
FREE technical support & customer service | Mon - Fri: 8 am - 6 pm EST
New bill of materials
Design Cable gland Color Gray
Connection thread 3/4" NPT Thread length 15 mm Material sealing insert CR Fitting material PA Sealing range min. 9 mm Sealing range max. 16 mm Wrench width 33
Protection rating IP68
Approval UL, RU, CSA, CE, RoHS Special features Reducer bushing Customs tariff number 3926909996