Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (120 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (60 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (26 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (38 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (37 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (3 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
Lapp
  • Polyamide cable gland
  • reducer bushing
  • color: gray
  • CR seal
  • 14-21mm diameter sealing range
  • 1" NPT thread

Cable Gland Lapp SKINTOP SLRN 1" GY - S1201

Item number: 400636
UPC / EAN: 4044773875362
Corresponding accessories
Technical details
General data

Cable gland
Gray

Mechanical data

1" NPT
15 mm
CR
PA
14 mm
21 mm
42

Ambient conditions

IP68

Further information

UL, RU, CSA, CE, RoHS
Reducer bushing
3926909996

Product description
Cable Gland Lapp SKINTOP SLRN 1" GY - S1201
Lapp reducer bushing cable gland S1201 - SLRN 1" SKINTOP GY is a durable, liquid-tight, easy to assemble strain relief cable gland with 1" NPT back thread. It is universally suited for all types of machinery & equipment, including automation, motion control, process, control, and robotics. Suitable for cables with OD 14-21mm.
Customer reviews
Reviews 1
Reviews 0
Reviews 0
Reviews 0
Reviews 0