Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Lapp
  • Polyamide cable gland
  • color: gray
  • CR seal
  • 13-18mm diameter sealing range
  • 3/4" NPT thread
Log in and write a review

Cable gland Lapp SKINTOP SLN 3/4" GY - S1134

No Minimum Order Quantity2 year warranty Money back guaranty
Item number: 400631
UPC / EAN: 4044773875416
$4.18
plus sales tax plus shipping
Shipping the next business day
Corresponding accessories
Lock nut Lapp SKINTOP 911372
Lock nut, Polyamide, Thread: 3/4" NPT, Color: Black
Item number: 402942
$0.83
plus sales tax plus shipping
in stock
Shipping the next business day

Technical details
General data

Cable gland
Gray

Mechanical data

3/4" NPT
15 mm
CR
PA
13 mm
18 mm
33

Ambient conditions

IP68

Further information

UL, RU, CSA, CE, RoHS
3926909996

Product description
Cable gland Lapp SKINTOP SLN 3/4" GY - S1134
Lapp cable gland SLN 3/4" SKINTOP GY is a durable, liquid-tight, easy to assemble strain relief cable gland with 3/4" NPT back thread. It is universally suited for all types of machinery & equipment, including automation, motion control, process, control, and robotics. Suitable for cables with OD 13/18mm.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews