Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
ifm efector
  • C-slot cylinder sensor with AMR cell
  • Flush mount
  • NO
  • DC PNP
  • 3-wire connection technology
  • Protection rating: IP65/IP67
  • 0.3 m PUR cable with M8 connector (rotatable)
Log in and write a review

C-slot cylinder sensor ifm efector MK5328 - MKC3020BBPKG/A/0.3M/ZH/ASR

5 year warranty Money back guaranty
Item number: 400358
UPC / EAN: 4021179239790
-16 % MSRP: $68.00
$57.12
plus sales tax plus shipping
Shipping today
Corresponding accessory groups
Sensor Testpak ifm efector E18430
4-terminal sensor Testpak, Outputs 18V DC, Test input signal switch, Output signal terminal
Item number: 405117
-19 % MSRP: $169.00
$137.70
plus sales tax plus shipping
in stock
Shipping today
Sensor testpak close
M8 Sensor cable ifm efector EVC141
Sensor cable, M8 socket, 3 poles, Straight, 2 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100157
-12 % MSRP: $17.00
$14.96
plus sales tax plus shipping
in stock
Shipping today
M8 Sensor cable ifm efector EVC142
Sensor cable, M8 socket, 3 poles, Straight, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100158
-12 % MSRP: $21.00
$18.48
plus sales tax plus shipping
in stock
Shipping today
M8 Sensor cable ifm efector EVC143
Sensor cable, M8 socket, 3 poles, Straight, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100159
-12 % MSRP: $28.00
$24.64
plus sales tax plus shipping
in stock
Shipping today
M8 Sensor cable ifm efector EVC145
Sensor cable, M8 socket, 3 poles, Angled, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100176
-12 % MSRP: $21.00
$18.48
plus sales tax plus shipping
in stock
Shipping today
M8 Sensor cable ifm efector EVC146
Sensor cable, M8 socket, 3 poles, Angled, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100177
-12 % MSRP: $28.00
$24.64
plus sales tax plus shipping
in stock
Shipping today
M8 Sensor cable ifm efector EVC147
Sensor cable, M8 socket, 3 poles, Angled, 2 LEDs, 2 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100193
-12 % MSRP: $22.00
$19.36
plus sales tax plus shipping
in stock
Shipping today
M8 Sensor cable ifm efector EVC148
Sensor cable, M8 socket, 3 poles, Angled, 2 LEDs, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100197
-12 % MSRP: $26.00
$22.88
plus sales tax plus shipping
in stock
Shipping today
M8 Sensor cable ifm efector EVC149
Sensor cable, M8 socket, 3 poles, Angled, 2 LEDs, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100203
-12 % MSRP: $32.00
$28.16
plus sales tax plus shipping
in stock
Shipping today
M8 cables, 3pin standard close
M8 field wireable Weidmüller SAIB-M8-3P - 1803870000
Field wireable connector, M8 female, Straight, 3 pin, Diecast zinc coupling nut, Polyamide body, IP67 protection rating Screw terminal connection
Item number: 402586
-15 % MSRP: $13.57
$11.53
plus sales tax plus shipping
in stock
Shipping today
M8 field wireable, female, 3 pin close

Technical details
General data

AMR Cell
C-Slot
2.0 mT
Yes

Electrical data

10 V
30 V
DC
PNP
NO
100 mA
5000
Yes
Yes

Mechanical data

5 x 2.8
25 mm
0.3 m PUR cable with M8 connector (rotatable)
PA

Ambient conditions

-25 °C
85 °C
IP65/IP67
Factory automation

Further information

CE
No

Classification

85365019

Product description
C-slot cylinder sensor ifm efector MK5328 - MKC3020BBPKG/A/0.3M/ZH/ASR
The MK5328 - MKC3020BBPKG/A/0.3M/ZH/ASR C-slot cylinder sensor from ifm with AMR cell has a response sensitivity of 2.0 mT at a travel speed of >10 m/s. The cylinder sensors output signal is a normally open contact. The 3-wire connection technology, the convenient retention clip and the strain relief enable quick and secure mounting. This is ensured by the high protection rating IP65/IP67. The sensor is connected via a 0.3 m PUR cable with M8 connector (rotatable). The MK5328 - MKC3020BBPKG/A/0.3M/ZH/ASR C-slot cylinder sensor can be used in packaging, handling machines and in special purpose machine building.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews