Beijer Electronics, founded in 1981, got their start in the town of Malmö, located in southern Sweden. In the 40 years since, Beijer has been helping the automation industry to meet all challenges though leading-edge solutions. Their software, hardware and service technologies help to optimize and create more efficient processes.
Wherever there are processes to control and optimize, there is a need for Beijer products. Some of the top industries include:
For industries requiring smart process control and monitoring, Beijer Electronics provides reliable and efficient solutions.
One of the leading product lines from Beijer's portfolio is the Nexto Xpress compact controllers. Due to their wide range of connectivity options, integrated high speed I/O, and compact size, they are a leading choice for industrial applications. Through the use of external accessories via the integrated USB ports, they also allow for connectivity over WiFi or a 3G/4G network. This can reduce the need for expensive auxiliary equipment to remotely monitor your system. In our catalog, we offer Nexto Xpress compact controllers with a range of I/O configurations.
For example, compact controller Nexto Xpress BCS-XP300 66.016.120-5 delivers high-speed processing power in a compact design with embedded I/O.
In addition to the compact controllers, we also offer the X2 Base HMI Panels from Beijer. For example, HMI Panel X2 Base 7 v2 630005210 has a 7" TFT-LCD display and built in functions such as displaying and controlling text, dynamic indication, time channels, and alarm and recipe handling included.At Automation24 you find top products from Beijer Electronics at excellent prices. Our customer support team and technical support engineers are standing by if you have any questions, need technical or application support, or require additional information on Beijer Electronics products.