Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller

Base element Weidmüller VSPC BASE 2SL - 8924720000

2 year warranty Money back guaranty Free Shipping over $50
Item number: 402000
UPC / EAN: 4032248696369
  • Base element for the pluggable VSPC arrester
  • integrated PE foot in impedance-neutral VSPC BASE
  • Can safely discharge up to 20 kA (8/20 µs) and 2.5 kA (10/350 µs) to the PE
  • Approved for mounting in SIL safety circuits
  • UL & CSA approved
Log in and write a review
-15 % MSRP: $33.60
$28.56
Base price: 1 piece = $28.56
plus sales tax plus shipping
Shipping the next business day
culus ce

Technical details
General data

Plug-in socket

Mechanical data

90 x 17.8 x 69 mm
35 mm DIN rail
Screw terminals

Ambient conditions

-40 °C
70 °C
IP20

Further information

UL, CE

Classification

8536301000

Product description
Base element Weidmüller VSPC BASE 2SL - 8924720000
With the VARITECTOR VSPC base unit VSPC BASE 2SL-8924720000 from Weidmuller offers a new family of surge protection devices for control and instrumentation (C&I) applications. Long cable runs from the field to the controls need protecting on against electrical surges, caused by remote lightning strikes. These surges can distort signals and damage connected devices. Varitector base unit VSPC BASE 2SL-8924720000 allows users to ensure their controls and I/O devices are protected from lightning induced surges in cables. VSPC BASE 2SL-8924720000 allows your choice of pluggable/replaceable (VSPC) 2SL modules.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews