Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (120 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (60 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (26 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (38 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (37 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (3 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
Lapp
  • AWMhook-up wire
  • CE approved
  • Finely stranded tinned copper
  • blue PVC Jacket
  • 1.0mm² (18 AWG)
  • Temperature range:-40-70C(IEC)/-40-105C(UL/CSA)
  • Voltage rating: 300V(UL/CSA/HAR)/500V(IEC)
  • Halogen Free
  • NFPA 79

     

    ***Custom length orders are non-cancellable and non-returnable.***
Log in and write a review

AWM hook-up wire Lapp MULTI-STANDARD SC 1 1X1 BU - 4180602

Item number: 400571
UPC / EAN: 4044773415353
Technical details
General data

Hook-up wire
Blue
AWM

Electrical data

300 V

Mechanical data

1 mm²
18 AWG
Finely stranded tinned copper
2.8 mm
PVC

Ambient conditions

-40-105 °C

Further information

Sold by the foot

Classification

UL, RU, CSA, HAR, CE, RoHS
8544493080

Product description
AWM hook-up wire Lapp MULTI-STANDARD SC 1 1X1 BU - 4180602
Internationally approved AWM hook-up wire Multi-Standard SC 1 1X1 BU was designed to meet North American and European market requirements. It passes H05V-K, UL AWM, CSA TEW & CE. Multi-Standard SC 1 1X1 BU is also rated for temperatures of up to 105C (UL) and voltages of up to 300V(UL). It has a vibrant blue jacket for easy identification, and 1.0mm² (18 AWG) wire size.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0